Skip Content
CAPSCREW SOC D912 12.9 MEF M10-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 MEF M10-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07041.100.0070
  • Mfr. Model # M07041.100.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1025
  • Shipping Weight 2.81 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Head Width 8mm
  • Thread Type Metric Extra Fine
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 140,687 PSI
  • Dia./Thread Size M10-1.00
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 12.9
  • Fastener Length 70mm
  • Flange Dia. 16mm
  • Min. Thread Length 40mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List