CAPSCREW SOC D912 12.9 M8-1.25X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M8-1.25X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0075
  • Mfr. Model # M07000.080.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 7.28 lbs

Technical Specs

  • Thread Length 35 mm
  • Drive Type Hex
  • Drive Size 6 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 8 mm
  • Item Metric Socket Head Cap Screw
  • Length 75mm
  • Head Dia. 13mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M8
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list