Skip Content
CAPSCREW SOC D912 12.9 M8-1.25X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M8-1.25X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0180
  • Mfr. Model # M07000.080.0180
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 4.245 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 8 mm
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 180mm
  • Head Dia. 13mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Thread Dia. M8
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M8-1.25
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list