Skip Content
CAPSCREW SOC D912 12.9 M8-1.25X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M8-1.25X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0018
  • Mfr. Model # M07000.080.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 2.65 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 18 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Item Metric Socket Head Cap Screw
  • Length 18mm
  • Min. Tensile Strength 176,900 psi
  • Head Dia. 13mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list