Skip Content
CAPSCREW SOC D912 12.9 M8-1.25X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M8-1.25X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0160
  • Mfr. Model # M07000.080.0160
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 3.803 lbs

Technical Specs

  • Drive Size 6 mm
  • Thread Length 35 mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Item Metric Socket Head Cap Screw
  • Length 160mm
  • Head Dia. 13mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M8
  • Vented Hole Size Not Vented
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list