Discontinued with Replacement
CAPSCREW SOC D912 12.9 M8-1.25X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M8-1.25X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0140
  • Mfr. Model # M07000.080.0140
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.133 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M8-1.25X140,25/PK

Web Price : $13.32 / PACKAGE

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Length 140mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 13mm
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Thread Dia. M8
  • Material Grade Class 12.9
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list