Skip Content
CAPSCREW SOC D912 12.9 M8-1.25X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M8-1.25X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0120
  • Mfr. Model # M07000.080.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.8 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 35 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Length 120mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 13mm
  • Basic Material Carbon Steel
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Thread Dia. M8
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list