CAPSCREW SOC D912 12.9 M8-1.25X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M8-1.25X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.080.0100
  • Mfr. Model # M07000.080.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 4.96 lbs

Technical Specs

  • Drive Size 6 mm
  • Thread Style Metric
  • Drive Type Hex
  • Thread Length 35 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Item Metric Socket Head Cap Screw
  • Length 100mm
  • Head Dia. 13mm
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M8
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M8-1.25
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list