CAPSCREW SOC D912 12.9 M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0060
  • Mfr. Model # M07000.060.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.4 lbs

Technical Specs

  • Drive Size 5 mm
  • Drive Type Hex
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 60mm
  • Head Dia. 10mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list