Skip Content
CAPSCREW SOC D912 12.9 M6-1X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M6-1X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0055
  • Mfr. Model # M07000.060.0055
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.03 lbs

Technical Specs

  • Drive Size 5 mm
  • Thread Length 30 mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 55mm
  • Head Dia. 10mm
  • Thread Dia. M6
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M6-1.00
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list