Skip Content
CAPSCREW SOC D912 12.9 M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0040
  • Mfr. Model # M07000.060.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.02 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Style Metric
  • Thread Length 30 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 40mm
  • Head Dia. 10mm
  • System of Measurement Metric
  • Thread Dia. M6
  • Basic Material Carbon Steel
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list