CAPSCREW SOC D912 12.9 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0020
  • Mfr. Model # M07000.060.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 20 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 10mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M6
  • Vented Hole Size Not Vented
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Length 20mm
  • Basic Material Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12.9
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list