Skip Content
CAPSCREW SOC D912 12.9 M6-1X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M6-1X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0160
  • Mfr. Model # M07000.060.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Thread Type Metric
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Head Height 6mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M6-1
  • Head Width 10mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 160mm
  • Min. Thread Length 160mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List