Skip Content
CAPSCREW SOC D912 12.9 M6-1X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M6-1X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0014
  • Mfr. Model # M07000.060.0014
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Length 14 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 14mm
  • Head Dia. 10mm
  • Min. Tensile Strength 1220 psi
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Basic Material Carbon Steel
  • Thread Dia. M6
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list