Skip Content
CAPSCREW SOC D912 12.9 M6-1X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M6-1X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.060.0100
  • Mfr. Model # M07000.060.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 2.535 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 100mm
  • Head Dia. 10mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list