Skip Content
CAPSCREW SOC D912 12.9 M5-0.8X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M5-0.8X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.050.0055
  • Mfr. Model # M07000.050.0055
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 2.07 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 25 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 5 mm
  • Item Metric Socket Head Cap Screw
  • Length 55mm
  • Head Dia. 8.5mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list