CAPSCREW SOC D912 12.9 M5-0.8X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M5-0.8X22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.050.0022
  • Mfr. Model # M07000.050.0022
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.992 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 22 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 5 mm
  • Length 22mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 8.5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M5
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M5-0.80
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list