Skip Content
CAPSCREW SOC D912 12.9 M5-0.8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M5-0.8X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.050.0018
  • Mfr. Model # M07000.050.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.88 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 18 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 5 mm
  • Thread Direction Right Hand
  • Length 18mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 8.5mm
  • System of Measurement Metric
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M5
  • Basic Material Carbon Steel
  • Dia./Thread Size M5-0.80
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list