Skip Content
CAPSCREW SOC D912 12.9 M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.050.0016
  • Mfr. Model # M07000.050.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 16 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 5 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 8.5mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M5
  • Vented Hole Size Not Vented
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Length 16mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list