Skip Content
CAPSCREW SOC D912 12.9 M5-0.8X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M5-0.8X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.050.0130
  • Mfr. Model # M07000.050.0130
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 2.16 lbs

Technical Specs

  • Thread Style Metric
  • Drive Size 4 mm
  • Drive Type Hex
  • Thread Length 25 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 5 mm
  • Item Metric Socket Head Cap Screw
  • Length 130mm
  • Min. Tensile Strength 1200 N/mm2
  • Head Dia. 8.5mm
  • Basic Material Carbon Steel
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list