Skip Content
CAPSCREW SOC D912 12.9 M48-5X300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M48-5X300

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.480.0300
  • Mfr. Model # M07000.480.0300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 11.62 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 48mm
  • Head Width 36 mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Length 300mm
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 12.9
  • Min. Thread Length 300mm
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M48-5.00
  • Thread Style Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list