Skip Content
CAPSCREW SOC D912 12.9 M48-5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M48-5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.480.0180
  • Mfr. Model # M07000.480.0180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 7.92 lbs

Technical Specs

  • Thread Type Metric
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Head Height 48mm
  • Thread Direction Right Hand
  • Proof Load 140,687 PSI
  • Head Width 36 mm
  • Fastener Finish Plain
  • Fastener Length 180mm
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Min. Thread Length 180mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M48-5.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list