Skip Content
CAPSCREW SOC D912 12.9 M42-4.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M42-4.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.420.0180
  • Mfr. Model # M07000.420.0180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 5.82 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 42mm
  • Head Width 60mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 12.9
  • Fastener Length 180mm
  • Min. Thread Length 180mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded
  • Dia./Thread Size M42-4.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list