Skip Content
CAPSCREW SOC D912 12.9 M42-4.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M42-4.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.420.0140
  • Mfr. Model # M07000.420.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.87 lbs

Technical Specs

  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Proof Load 140,687 PSI
  • Thread Direction Right Hand
  • Head Height 42mm
  • Head Width 60mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 140mm
  • Min. Thread Length 140mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M42-4.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list