Skip Content
CAPSCREW SOC D912 12.9 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0008
  • Mfr. Model # M07000.040.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.001 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 8mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Length 8mm
  • Head Dia. 7mm
  • Basic Material Carbon Steel
  • Min. Tensile Strength 176,900 psi
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Thread Dia. M4
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list