CAPSCREW SOC D912 12.9 M4-0.7X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0075
  • Mfr. Model # M07000.040.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.72 lbs

Technical Specs

  • Head Type Cylindrical
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 174,045 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 4mm
  • Head Width 7mm
  • Dia./Thread Size M4-0.7
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Length 75mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 75mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list