Skip Content
CAPSCREW SOC D912 12.9 M4-0.7X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M4-0.7X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0070
  • Mfr. Model # M07000.040.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.015 lbs

Technical Specs

  • Drive Type Hex
  • Thread Length 25 mm
  • Thread Style Metric
  • Drive Size 3 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Length 70mm
  • System of Measurement Metric
  • Thread Dia. M4
  • Basic Material Carbon Steel
  • Min. Tensile Strength 176,900 psi
  • Head Dia. 7mm
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list