CAPSCREW SOC D912 12.9 M4-0.7X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0055
  • Mfr. Model # M07000.040.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.015 lbs

Technical Specs

  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Item Hex Socket Head Cap Screw
  • Head Height 4mm
  • Head Width 7mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M4-0.7
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list