CAPSCREW SOC D912 12.9 M4-0.7X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0050
  • Mfr. Model # M07000.040.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.17 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex
  • Thread Length 25 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 4 mm
  • Length 50mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 7mm
  • Basic Material Carbon Steel
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list