Skip Content
CAPSCREW SOC D912 12.9 M4-0.7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M4-0.7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0005
  • Mfr. Model # M07000.040.0005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.148 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex
  • Thread Length 5mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Length 5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M4
  • Head Dia. 7mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list