CAPSCREW SOC D912 12.9 M4-0.7X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0045
  • Mfr. Model # M07000.040.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.1 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 3 mm
  • Thread Length 25 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Length 45mm
  • Head Dia. 7mm
  • Min. Tensile Strength 176,900 psi
  • Basic Material Carbon Steel
  • Dia./Thread Size M4-0.70
  • Thread Dia. M4
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list