Skip Content
CAPSCREW SOC D912 12.9 M4-0.7X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M4-0.7X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0018
  • Mfr. Model # M07000.040.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.529 lbs

Technical Specs

  • Drive Type Hex
  • Thread Length 18 mm
  • Thread Style Metric
  • Drive Size 3 mm
  • Rockwell Hardness 39 to 44
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 18mm
  • Min. Tensile Strength 176,900 psi
  • Head Dia. 7mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M4-0.70
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list