CAPSCREW SOC D912 12.9 M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.040.0016
  • Mfr. Model # M07000.040.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.005 lbs

Technical Specs

  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 7mm
  • Thread Dia. M4
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Length 16mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list