CAPSCREW SOC D912 12.9 M39-4X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M39-4X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.390.0090
  • Mfr. Model # M07000.390.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 2.92 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Head Height 39mm
  • Head Width 60mm
  • Tensile Strength 174,045 PSI
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Length 90mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 90mm
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M36-4.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list