Skip Content
CAPSCREW SOC D912 12.9 M39-4X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M39-4X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.390.0140
  • Mfr. Model # M07000.390.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.22 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 39mm
  • Proof Load 140,687 PSI
  • Head Width 60mm
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Length 140mm
  • Screw Grade/Class Class 12.9
  • Min. Thread Length 140mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded
  • Dia./Thread Size M36-4.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list