CAPSCREW SOC D912 12.9 M36-4X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M36-4X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.360.0220
  • Mfr. Model # M07000.360.0220
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.83 lbs

Technical Specs

  • Head Height 36mm
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Head Width 50mm
  • Proof Load 140,687 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Length 220mm
  • Min. Thread Length 220mm
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M36-4.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list