Skip Content
CAPSCREW SOC D912 12.9 M36-4X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M36-4X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.360.0200
  • Mfr. Model # M07000.360.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 4.475 lbs

Technical Specs

  • Drive Type Hex
  • Thread Length 110mm
  • Thread Style Metric
  • Drive Size 27 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 36 mm
  • Item Metric Socket Head Cap Screw
  • Length 200mm
  • Head Dia. 54mm
  • Min. Tensile Strength 176,900 psi
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Thread Dia. M36
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list