CAPSCREW SOC D912 12.9 M33-3.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M33-3.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.330.0200
  • Mfr. Model # M07000.330.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 3.68 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 174,045 PSI
  • Head Type Cylindrical
  • Head Height 33mm
  • Proof Load 140,687 PSI
  • Head Width 50mm
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 200mm
  • Rockwell Hardness C39 - C44
  • Dia./Thread Size M33-3.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list