Skip Content
CAPSCREW SOC D912 12.9 M30-3.5X280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M30-3.5X280

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0280
  • Mfr. Model # M07000.300.0280
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 19.73 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 174,045 PSI
  • Thread Type Metric
  • Head Height 30mm
  • Thread Direction Right Hand
  • Head Width 46mm
  • Dia./Thread Size M30-3.50
  • Proof Load 140,687 PSI
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 12.9
  • Fastener Finish Plain
  • Fastener Length 280mm
  • Min. Thread Length 280mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list