Skip Content
CAPSCREW SOC D912 12.9 M30-3.5X170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M30-3.5X170

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0170
  • Mfr. Model # M07000.300.0170
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 972
  • Shipping Weight 13.06 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Width 46mm
  • Proof Load 140,687 PSI
  • Head Height 30mm
  • Thread Type Metric
  • Tensile Strength 174,045 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M30-3.50
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Grade/Class Class 12.9
  • Fastener Length 170mm
  • Min. Thread Length 170mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list