Skip Content
CAPSCREW SOC D912 12.9 M30-3.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M30-3.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0160
  • Mfr. Model # M07000.300.0160
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 12.455 lbs

Technical Specs

  • Drive Size 22 mm
  • Drive Type Hex
  • Thread Length 100mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 30 mm
  • Length 160mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 45mm
  • Thread Dia. M30
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list