CAPSCREW SOC D912 12.9 M30-3.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M30-3.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0150
  • Mfr. Model # M07000.300.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 11.905 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 22 mm
  • Thread Length 100mm
  • Rockwell Hardness 39 to 44
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 30 mm
  • Length 150mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 45mm
  • Thread Dia. M30
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Material Grade Class 12.9
  • Basic Material Carbon Steel
  • Dia./Thread Size M30-3.50
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list