Skip Content
CAPSCREW SOC D912 12.9 M30-3.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M30-3.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0120
  • Mfr. Model # M07000.300.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 10.03 lbs

Technical Specs

  • Drive Size 22 mm
  • Drive Type Hex
  • Thread Length 100mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 30 mm
  • Thread Direction Right Hand
  • Length 120mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 45mm
  • Thread Dia. M30
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Dia./Thread Size M30-3.50
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list