CAPSCREW SOC D912 12.9 M30-3.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M30-3.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.300.0100
  • Mfr. Model # M07000.300.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 8.995 lbs

Technical Specs

  • Drive Size 22 mm
  • Thread Length 100mm
  • Thread Style Metric
  • Drive Type Hex
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 30 mm
  • Length 100mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 45mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M30
  • Dia./Thread Size M30-3.50
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list