Discontinued with Replacement
CAPSCREW SOC D912 12.9 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0006
  • Mfr. Model # M07000.030.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M3-0.5X6,100/PK

Your Price: NA

Technical Specs

  • Thread Length 6mm
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 5.5mm
  • Min. Tensile Strength 176,900 PSI
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M3-0.50
  • Thread Dia. M3
  • Length 6mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Fastener Industry Standards DIN 912, ISO 4762
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list