Discontinued with Replacement
CAPSCREW SOC D912 12.9 M3-0.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M3-0.5X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0005
  • Mfr. Model # M07000.030.0005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M3-0.5X5,100/PK

Your Price: NA

Technical Specs

  • Drive Size 2.50 mm
  • Thread Length 5mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 3 mm
  • Length 5mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 5.5mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M3
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M3-0.50
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list