Skip Content
CAPSCREW SOC D912 12.9 M3-0.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 12.9 M3-0.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0045
  • Mfr. Model # M07000.030.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.617 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Length 20 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Item Metric Socket Head Cap Screw
  • Length 45mm
  • Head Dia. 5.5mm
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Thread Dia. M3
  • Dia./Thread Size M3-0.50
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list