Discontinued with Replacement
CAPSCREW SOC D912 12.9 M3-0.5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M3-0.5X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0004
  • Mfr. Model # M07000.030.0004
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M3-0.5X4,100/PK

Your Price: NA

Technical Specs

  • Thread Style Metric
  • Drive Size 2.50 mm
  • Thread Length 4mm
  • Drive Type Hex
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Item Metric Socket Head Cap Screw
  • Length 4mm
  • Head Dia. 5.5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M3
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M3-0.50
  • Material Grade Class 12.9
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list