Discontinued with Replacement
CAPSCREW SOC D912 12.9 M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 12.9 M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0016
  • Mfr. Model # M07000.030.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M3-0.5X16,100/PK

Your Price: NA

Technical Specs

  • Thread Length 16 mm
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 5.5mm
  • System of Measurement Metric
  • Thread Dia. M3
  • Vented Hole Size Not Vented
  • Min. Tensile Strength 176,900 PSI
  • Dia./Thread Size M3-0.50
  • Length 16mm
  • Basic Material Steel
  • Material Grade Class 12.9
  • Fastener Finish Black Oxide
  • Fastener Industry Standards DIN 912, ISO 4762
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list