CAPSCREW SOC D912 12.9 M3-0.5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 12.9 M3-0.5X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07000.030.0014
  • Mfr. Model # M07000.030.0014
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.265 lbs

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Length 14 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 3 mm
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 14mm
  • Head Dia. 5.5mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M3
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Dia./Thread Size M3-0.50
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list